






€2.77/ pieceexcl. VAT
€3.35incl. VAT
Sold per: 25Min. order: 25
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 252820 E |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
d | 25 mm |
D | 28 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.69/ pieceexcl. VAT
€3.25incl. VAT
397 In stock - Estimated delivery date 09/11/2026