






€1.34/ pieceexcl. VAT
€1.62incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 121415 E |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
d | 12 mm |
D | 14 mm |
B | 15 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.31/ pieceexcl. VAT
€1.59incl. VAT
172 In stock - Estimated delivery date 10/11/2026