






€0.67/ pieceexcl. VAT
€0.81incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 040506 E/VB055 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
With collar | No |
d | 4 mm |
D | 5.5 mm |
B | 6 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |