SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 405050 A51

  • ERIKS:23769123
  • Manufacturer:7316571790930
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The bushing provides reliable maintenance-free operation and is suitable for applications with radial loads. Its construction supports low friction and durability in demanding environments.

Features
  • Porous bronze matrix enhances lubrication reducing wear and extending operational life
  • Oil impregnation allows very high sliding velocity improving system efficiency
  • Maintenance-free design minimises downtime and reduces servicing requirements
  • Low coefficient of friction supports smooth movement and lowers energy consumption
  • Accurate shaft and outer diameters ensure precise fitment for stable operation
Application & Usage
  • Used with rotary equipment requiring self-lubricating bushings
  • Ideal for oscillating machinery operating in maintenance-limited environments
  • Compatible with linear motion assemblies supporting radial load
Save to list

€21.07/ pieceexcl. VAT

€25.49incl. VAT

Sold per: 10Min. order: 10

14 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 405050 A51
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
d
40 mm
D
50 mm
B
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€29.74/ pieceexcl. VAT

€35.99incl. VAT

121 In stock - Estimated delivery date 09/11/2026