SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 405040 A51

  • ERIKS:23769122
  • Manufacturer:7316571790923
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil allowing for high sliding velocities. The bushing is maintenance-free and accommodates radial loads. It is suitable for applications requiring self-lubricating properties and consistent performance.

Features
  • Porous bronze matrix with oil impregnation enables high sliding velocity and reduces wear
  • Maintenance-free design eliminates the need for regular lubrication interventions
  • Low coefficient of friction minimises energy loss during movement
  • Accommodates radial loads for reliable support in dynamic applications
Application & Usage
  • Used with rotating shafts in industrial equipment
  • Ideal for oscillating mechanisms requiring consistent linear motion
  • Compatible with machinery needing self-lubricating bearing solutions
Save to list

€17.82/ pieceexcl. VAT

€21.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 405040 A51
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
d
40 mm
D
50 mm
B
40 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€24.73/ pieceexcl. VAT

€29.92incl. VAT

Estimated delivery date - 16/11/2026