




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PSM 202840 A51 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
With collar | No |
d | 20 mm |
D | 28 mm |
B | 40 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Maintenance-free |
€11.76/ pieceexcl. VAT
€14.23incl. VAT
10 In stock - Estimated delivery date 09/11/2026