




€9.12/ pieceexcl. VAT
€11.04incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PSM 202530 A51 |
Shaft diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
d | 20 mm |
d1 | 20 mm |
D | 25 mm |
B | 30 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Maintenance-free |