SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 182530 A51

  • ERIKS:23769089
  • Manufacturer:7316571789590
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for radial loads in rotating oscillating and linear movements. The porous bronze matrix is impregnated with mineral oil ensuring high sliding velocities. The self-lubricating design delivers maintenance-free operation. Its construction supports efficient performance in industrial environments.

Features
  • Sintered bronze matrix increases wear resistance for longer service intervals
  • Oil impregnation enables high sliding velocity reducing operational downtime
  • Straight cylindrical design ensures reliable radial load accommodation
  • Self-lubricating property eliminates need for regular maintenance saving labour costs
  • Low coefficient of friction minimises energy loss during operation
Application & Usage
  • Ideal for use in rotating shaft assemblies
  • Used with oscillating motion equipment in automation
  • Compatible with linear movement mechanisms in material handling
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 182530 A51
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
d
18 mm
D
25 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Estimated delivery date - 16/11/2026