SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 182520 A51

  • ERIKS:23769088
  • Manufacturer:7316571789347
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil for self-lubrication. The component offers high sliding velocity and is maintenance-free supporting radial loads efficiently. The design enables reliable operation in demanding industrial systems.

Features
  • Sintered bronze matrix with mineral oil reduces friction and wear for longer service life
  • Self-lubricating construction eliminates the need for manual lubrication and reduces downtime
  • Straight cylindrical form factor supports efficient radial load accommodation in compact assemblies
  • Maintenance-free operation minimises routine servicing requirements and optimises productivity
Application & Usage
  • Used with equipment requiring consistent low-friction bushings
  • Ideal for linear and oscillating industrial motion systems
  • Compatible with assemblies demanding high sliding velocities
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 182520 A51
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
d
18 mm
D
25 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 16/11/2026