SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 182418 A51

  • ERIKS:24004108
  • Manufacturer:7316571789309
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movement. The porous bronze matrix retains mineral oil providing self-lubrication and high sliding velocities. Maintenance-free operation ensures reliability in applications with radial loads. The component is suitable for use where low friction and consistent performance are required.

Features
  • Porous sintered bronze matrix enables continuous self-lubrication for reduced maintenance requirements
  • Maintenance-free design eliminates relubrication
  • minimising downtime and operational costs
  • Low coefficient of friction supports efficient movement and reduces energy consumption
  • High sliding velocity capability accommodates demanding rotational applications without performance loss
Application & Usage
  • Used with rotating shafts in industrial equipment
  • Ideal for linear motion assemblies in automation systems
  • Compatible with oscillating mechanisms in manufacturing machinery
Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 182418 A51
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
18 mm
With collar
No
d
18 mm
D
24 mm
B
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 16/11/2026