SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 162230 A51

  • ERIKS:23769086
  • Manufacturer:7316571789293
Image 1
Image 2
Image 1
Image 2
Overview

This SKF sintered bronze straight bushing is designed for radial loads and high sliding velocities. The porous bronze matrix is impregnated with mineral oil enabling self-lubrication. Maintenance-free construction supports rotating oscillating and linear movements. Suitable for use where low friction and reliable operation are critical.

Features
  • Self-lubricating sintered bronze matrix reduces manual maintenance and downtime
  • Oil impregnation enables very high sliding velocity for demanding movement applications
  • Low coefficient of friction minimises energy loss and operational wear
  • Maintenance-free design eliminates need for regular relubrication during use
Application & Usage
  • Used with rotating shafts in industrial equipment
  • Ideal for linear motion assemblies requiring low friction
  • Compatible with oscillating machinery in automation systems
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 162230 A51
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
d
16 mm
d1
16 mm
d2
22 mm
D
22 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 16/11/2026