SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 162225 A51

  • ERIKS:23769085
  • Manufacturer:7316571789286
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil allowing for high sliding velocities. The bushing is self-lubricating and requires no maintenance. It is suitable for accommodating radial loads.

Features
  • Self-lubricating design ensures continuous operation without manual relubrication requirements
  • Porous bronze matrix impregnated with oil allows for very high sliding velocities
  • Maintenance-free construction reduces downtime and minimises routine servicing needs
  • Straight cylindrical geometry supports versatile installation for various movement types
Application & Usage
  • Used with linear motion assemblies where maintenance access is limited
  • Ideal for rotating shafts in automated production machinery
  • Compatible with oscillating components in industrial equipment
Save to list

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 162225 A51
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
25 mm
With collar
No
d
16 mm
D
22 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.03/ pieceexcl. VAT

€7.30incl. VAT

52 In stock - Estimated delivery date 09/11/2026