SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 141814 A51

  • ERIKS:23769069
  • Manufacturer:7316571789118
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movement applications. Featuring a porous bronze matrix impregnated with mineral oil it allows for high sliding velocities. The maintenance-free design enables continuous operation without relubrication. Its construction supports accommodation of radial loads in various mechanisms.

Features
  • Porous bronze matrix impregnated with oil reduces operational friction and wear for longevity
  • Maintenance-free construction eliminates relubrication needs minimising downtime and servicing
  • Straight cylindrical design accommodates radial loads for versatile application compatibility
  • High sliding velocity capability enhances performance in dynamic movement environments
  • Sintered bronze material offers resistance to deformation under load extending service life
Application & Usage
  • Used with machinery requiring self-lubricating bushings: rotating shafts
  • Ideal for oscillating movements in industrial conveyor systems
  • Compatible with linear guides in automation and material handling equipment
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 141814 A51
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
14 mm
With collar
No
d
14 mm
d1
14 mm
d2
18 mm
D
18 mm
B
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 16/11/2026