




€282.46/ pieceexcl. VAT
€341.78incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PWM 708090 |
Shaft diameter | 70 mm |
Outer Diameter | 80 mm |
Width | 90 mm |
With collar | No |
d | 70 mm |
D | 80 mm |
B | 90 mm |
Material outer sheath | PTFE-Pes |
Tread material | PTFE-Pes |
Maintenance | Maintenance-free |