




€3.96/ pieceexcl. VAT
€4.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 404420 M |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
d | 40 mm |
D | 44 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |