




€2.13/ pieceexcl. VAT
€2.58incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 202310 M |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
d | 20 mm |
D | 23 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |