




€200.51/ pieceexcl. VAT
€242.62incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Standard Surface Probe |
Type | Plug-in sensor |
Sensor type | NiCr-NI |
Specials | Standard Surface Probe |
Thermal element type K | Yes |
Weight | 70 g |