SKF

SKF Split plummer block housing for self-aligning bearings in heavy-duty use.

  • ERIKS:14202895
  • Manufacturer:7316571112442
Image 1
Overview

This split plummer block housing from the SNL 2 3 5 and 6 series is designed for use with standard bearing sizes and configurations. Manufactured from cast iron it supports through shaft or shaft end mounting arrangements. The housing accommodates bearing seats with an 80 mm diameter and a 39 mm width and features a 60 mm centre height. Its two-piece design enables easy installation and maintenance in industrial applications.

Features
  • Two-piece housing design simplifies installation and reduces assembly downtime for maintenance teams
  • Robust cast iron material offers high durability and long service life in demanding environments
  • Accommodates 80 mm bearing seat diameter supporting a wide range of industrial bearings
  • Centre height of 60 mm allows precise shaft alignment in machinery setups
  • Designed for cost-effective bearing arrangements reducing unnecessary custom housing requirements
Application & Usage
  • Used with standard bearings in conveyor systems
  • Ideal for mounting on bulk material handling equipment
  • Compatible with industrial fans and pump assemblies
Save to list

88,90 €/ pieceexcl. VAT

107,57 €incl. VAT

14 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Height
60 mm
Width
39 mm
Housing material
Cast iron
D
80 mm