SKF

SKF Spherical roller bearing with high load and misalignment tolerance.

  • ERIKS:11617153
  • Manufacturer:7316570968286
Image 1
Overview This spherical roller bearing supports heavy bidirectional loads and accommodates shaft misalignment. Its design minimises friction and temperature increase during operation. Integrated relubrication features facilitate maintenance and help extend service life. Constructed with a sheet metal cage and cylindrical bore it is intended for modular system integration. Features
  • Heavy load capability allows reliable operation in demanding industrial environments
  • Self-aligning design compensates for shaft misalignment reducing maintenance needs
  • Relubrication features enable easier servicing increasing operational uptime
  • Low friction minimises temperature rise extending bearing and equipment longevity
  • Sheet metal cage construction enhances wear resistance for sustained performance
Application & Usage
  • Used with modular bearing housings in heavy machinery assemblies
  • Ideal for conveyor systems requiring high load support and misalignment tolerance
  • Compatible with shaft arrangements in mining and material processing equipment
Save to list

€5,128.50/ pieceexcl. VAT

€6,205.49incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
133 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4550 kN
Dynamic load rating
2812 kN
Limiting speed
1300 rpm
Reference speed
1000 rpm
Weight
100 kg
Weight
220 lb