

€8,129.87/ pieceexcl. VAT
€9,837.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 500 mm |
Width | 176 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4900 kN |
Dynamic load rating | 3425 kN |
Limiting speed | 1100 rpm |
Reference speed | 800 rpm |
Weight | 145 kg |
Weight | 320 lb |