

€2,406.93/ pieceexcl. VAT
€2,912.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Inner Diameter | 50 mm |
Outer Diameter | 120 mm |
Width | 140 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |