SKF

SKF Speedi-Sleeve 99630 159.99x171.45x31.75mm

  • ERIKS:23281106
  • Manufacturer:085311043236
Image 1
Image 2
Image 1
Image 2
Save to list

€284.00/ pieceexcl. VAT

€343.64incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€284.00

-

10+

€241.40

15.00%

30+

€213.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
159.99 mm
Suitable for shaft diameter
from 159.741 to 159.995 mm
Width
31.75 mm
Wall thickness
0.25 mm
D
171.4 mm
B
31.8 mm
A
25.4 mm
X
35 mm
Shaft diameter
159.99 mm