SKF

SKF Speedi-Sleeve 99595 149.99x159x30mm

  • ERIKS:23281103
  • Manufacturer:085311043151
Image 1
Image 2
Image 1
Image 2
Save to list

€172.00/ pieceexcl. VAT

€208.12incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€172.00

-

10+

€146.20

15.00%

30+

€129.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
149.99 mm
Suitable for shaft diameter
from 149.758 to 149.987 mm
Width
30 mm
Wall thickness
0.25 mm
D
159 mm
B
30 mm
A
26 mm
X
32.5 mm
Shaft diameter
149.99 mm