SKF

SKF Speedi-Sleeve 99571 145.01x154.94x22.23mm

  • ERIKS:23281105
  • Manufacturer:085311902724
Image 1
Image 2
Image 1
Image 2
Save to list

€193.00/ pieceexcl. VAT

€233.53incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€193.00

-

10+

€164.05

15.00%

30+

€144.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
145.01 mm
Suitable for shaft diameter
from 144.755 to 144.983 mm
Width
22.23 mm
Wall thickness
0.25 mm
D
154.9 mm
B
22.2 mm
A
19.1 mm
X
46 mm
Shaft diameter
145.01 mm