SKF

SKF Speedi-Sleeve 99552 140x151x25.4mm

  • ERIKS:23281098
  • Manufacturer:085311043113
Image 1
Image 2
Image 1
Image 2
Save to list

€191.00/ pieceexcl. VAT

€231.11incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€191.00

-

10+

€162.35

15.00%

30+

€143.25

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
140 mm
Suitable for shaft diameter
from 139.903 to 140.132 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
151 mm
B
25.4 mm
A
20.5 mm
X
31.8 mm
Shaft diameter
140 mm