SKF

SKF Speedi-Sleeve 99525 133.35x141.22x25.4mm

  • ERIKS:23281161
  • Manufacturer:085311043052
Image 1
Image 2
Image 1
Image 2
Save to list

€181.00/ pieceexcl. VAT

€219.01incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€181.00

-

10+

€153.85

15.00%

30+

€135.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
133.35 mm
Suitable for shaft diameter
from 133.248 to 133.477 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
141.2 mm
B
25.4 mm
A
20.6 mm
X
31.8 mm
Shaft diameter
133.35 mm