SKF

SKF Speedi-Sleeve 99494 129.9x139.52x23.83mm

  • ERIKS:23281097
  • Manufacturer:085311043007
Image 1
Image 2
Image 1
Image 2
Save to list

€174.50/ pieceexcl. VAT

€211.15incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€174.50

-

10+

€148.32

15.00%

30+

€130.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
129.9 mm
Suitable for shaft diameter
from 129.794 to 130.023 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
139.5 mm
B
23.8 mm
A
19.1 mm
X
30 mm
Shaft diameter
129.9 mm