SKF

SKF Speedi-Sleeve 99491 130.18x139.52x25.3mm

  • ERIKS:23281095
  • Manufacturer:085311042987
Image 1
Image 2
Image 1
Image 2
Save to list

€181.00/ pieceexcl. VAT

€219.01incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€181.00

-

10+

€153.85

15.00%

30+

€135.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
130.18 mm
Suitable for shaft diameter
from 129.972 to 130.2 mm
Width
25.3 mm
Wall thickness
0.25 mm
D
139.5 mm
B
25.3 mm
A
22 mm
X
32.5 mm
Shaft diameter
130.18 mm