SKF

SKF Speedi-Sleeve 99473 119.99x129.79x24.99mm

  • ERIKS:23281090
  • Manufacturer:085311042932
Image 1
Image 2
Image 1
Image 2
Save to list

€132.00/ pieceexcl. VAT

€159.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€132.00

-

10+

€112.20

15.00%

30+

€99.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
119.99 mm
Suitable for shaft diameter
from 119.888 to 120.091 mm
Width
24.99 mm
Wall thickness
0.25 mm
D
129.8 mm
B
25 mm
A
20 mm
X
32 mm
Shaft diameter
119.99 mm