SKF

SKF Speedi-Sleeve 99452 115.01x127x23.83mm

  • ERIKS:23281086
  • Manufacturer:085311042871
Image 1
Image 2
Image 1
Image 2
Save to list

€132.50/ pieceexcl. VAT

€160.32incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€132.50

-

10+

€112.63

15.00%

30+

€99.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
115.01 mm
Suitable for shaft diameter
from 114.884 to 115.087 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
127 mm
B
23.8 mm
A
20.6 mm
X
32 mm
Shaft diameter
115.01 mm