SKF

SKF Speedi-Sleeve 99450 114.3x124.46x25.4mm

  • ERIKS:23281087
  • Manufacturer:085311042864
Image 1
Image 2
Image 1
Image 2
Save to list

€120.00/ pieceexcl. VAT

€145.20incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€120.00

-

10+

€102.00

15.00%

30+

€90.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
114.3 mm
Suitable for shaft diameter
from 114.198 to 114.402 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
124.5 mm
B
25.4 mm
A
20.6 mm
X
32 mm
Shaft diameter
114.3 mm