SKF

SKF Speedi-Sleeve 99393 100.03x109.55x25.4mm

  • ERIKS:23281074
  • Manufacturer:085311042710
Image 1
Image 2
Image 1
Image 2
Save to list

€74.00/ pieceexcl. VAT

€89.54incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.00

-

10+

€62.90

15.00%

30+

€55.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
100.03 mm
Suitable for shaft diameter
from 99.949 to 100.127 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
109.5 mm
B
25.4 mm
A
20.6 mm
X
52 mm
Shaft diameter
100.03 mm