SKF

SKF Speedi-Sleeve 99369 95x102.24x24mm

  • ERIKS:23281233
  • Manufacturer:085311042659
Image 1
Image 2
Image 1
Image 2
Save to list

€73.50/ pieceexcl. VAT

€88.94incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.50

-

10+

€62.48

15.00%

30+

€55.13

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
95 mm
Suitable for shaft diameter
from 94.92 to 95.098 mm
Width
24 mm
Wall thickness
0.25 mm
D
102.2 mm
B
24 mm
A
21 mm
X
45.7 mm
Shaft diameter
95 mm