SKF

SKF Speedi-Sleeve 99362 92.08x102.39x25.4mm

  • ERIKS:23281231
  • Manufacturer:085311042581
Image 1
Image 2
Image 1
Image 2
Save to list

€72.30/ pieceexcl. VAT

€87.48incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.30

-

10+

€61.46

15.00%

30+

€54.23

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
92.08 mm
Suitable for shaft diameter
from 92.024 to 92.202 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
102.4 mm
B
25.4 mm
A
20.6 mm
X
44.5 mm
Shaft diameter
92.08 mm