SKF

SKF Speedi-Sleeve 99354 89.99x101.6x27.99mm

  • ERIKS:23281223
  • Manufacturer:085311042543
Image 1
Image 2
Image 1
Image 2
Save to list

€74.40/ pieceexcl. VAT

€90.02incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.40

-

10+

€63.24

15.00%

30+

€55.80

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
89.99 mm
Suitable for shaft diameter
from 89.916 to 90.094 mm
Width
27.99 mm
Wall thickness
0.25 mm
D
101.6 mm
B
28 mm
A
23 mm
X
44.5 mm
Shaft diameter
89.99 mm