SKF

SKF Speedi-Sleeve 99350 88.9x97.64x25.4mm

  • ERIKS:23281224
  • Manufacturer:085311042505
Image 1
Image 2
Image 1
Image 2
Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.40

-

10+

€56.44

15.00%

30+

€49.80

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
88.9 mm
Suitable for shaft diameter
from 88.9 to 89.078 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
97.6 mm
B
25.4 mm
A
20.6 mm
X
34.2 mm
Shaft diameter
88.9 mm