SKF

SKF Speedi-Sleeve 99331 84.07x93.68x25.4mm

  • ERIKS:23281236
  • Manufacturer:085311042413
Image 1
Image 2
Image 1
Image 2
Save to list

€66.20/ pieceexcl. VAT

€80.10incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.20

-

10+

€56.27

15.00%

30+

€49.65

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
84.07 mm
Suitable for shaft diameter
from 83.998 to 84.176 mm
Width
25.4 mm
Wall thickness
0.25 mm
D
93.7 mm
B
25.4 mm
A
20.6 mm
X
34.9 mm
Shaft diameter
84.07 mm