SKF

SKF Speedi-Sleeve 99294 75.01x83.95x26.01mm

  • ERIKS:23281208
  • Manufacturer:085311042239
Image 1
Image 2
Image 1
Image 2
Save to list

€66.80/ pieceexcl. VAT

€80.83incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.80

-

10+

€56.78

15.00%

30+

€50.10

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
75.01 mm
Suitable for shaft diameter
from 74.93 to 75.108 mm
Width
26.01 mm
Wall thickness
0.25 mm
D
84 mm
B
26 mm
A
22 mm
X
33.4 mm
Shaft diameter
75.01 mm