SKF

SKF Speedi-Sleeve 99261 66.57x77.39x23.83mm

  • ERIKS:23281227
  • Manufacturer:085311042031
Image 1
Image 2
Image 1
Image 2
Save to list

€68.60/ pieceexcl. VAT

€83.01incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.60

-

10+

€58.31

15.00%

30+

€51.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
66.57 mm
Suitable for shaft diameter
from 66.497 to 66.675 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
77.4 mm
B
23.8 mm
A
19.8 mm
X
34.9 mm
Shaft diameter
66.57 mm