SKF

SKF Speedi-Sleeve 99250 63.5x71.63x23.83mm

  • ERIKS:23281196
  • Manufacturer:085311041966
Image 1
Image 2
Image 1
Image 2
Save to list

€64.50/ pieceexcl. VAT

€78.05incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.50

-

10+

€54.83

15.00%

30+

€48.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
63.5 mm
Suitable for shaft diameter
from 63.5 to 63.678 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
71.6 mm
B
23.8 mm
A
19.8 mm
X
34.9 mm
Shaft diameter
63.5 mm