SKF

SKF Speedi-Sleeve 99243 61.93x71.83x23.83mm

  • ERIKS:23281073
  • Manufacturer:085311041935
Image 1
Image 2
Image 1
Image 2
Save to list

€63.40/ pieceexcl. VAT

€76.71incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.40

-

10+

€53.89

15.00%

30+

€47.55

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
61.93 mm
Suitable for shaft diameter
from 61.824 to 61.976 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
71.8 mm
B
23.8 mm
A
19.8 mm
X
35.4 mm
Shaft diameter
61.93 mm