SKF

SKF Speedi-Sleeve 99237 60.33x69.85x23.83mm

  • ERIKS:23281192
  • Manufacturer:085311041881
Image 1
Image 2
Image 1
Image 2
Save to list

€64.70/ pieceexcl. VAT

€78.29incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.70

-

10+

€55.00

15.00%

30+

€48.53

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
60.33 mm
Suitable for shaft diameter
from 60.3 to 60.452 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
69.8 mm
B
23.8 mm
A
19.8 mm
X
34.9 mm
Shaft diameter
60.33 mm