SKF

SKF Speedi-Sleeve 99210 53.98x61.52x19.05mm

  • ERIKS:23281182
  • Manufacturer:085311041751
Image 1
Image 2
Image 1
Image 2
Save to list

€56.90/ pieceexcl. VAT

€68.85incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.90

-

10+

€48.37

15.00%

30+

€42.68

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
53.98 mm
Suitable for shaft diameter
from 53.924 to 54.077 mm
Width
19.05 mm
Wall thickness
0.25 mm
D
61.5 mm
B
19.1 mm
A
12.7 mm
X
32.5 mm
Shaft diameter
53.98 mm