SKF

SKF Speedi-Sleeve 99205 52.4x62.71x23.83mm

  • ERIKS:23281180
  • Manufacturer:085311041744
Image 1
Image 2
Image 1
Image 2
Save to list

€59.70/ pieceexcl. VAT

€72.24incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.70

-

10+

€50.75

15.00%

30+

€44.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
52.4 mm
Suitable for shaft diameter
from 52.248 to 52.4 mm
Width
23.83 mm
Wall thickness
0.25 mm
D
62.7 mm
B
23.8 mm
A
19.8 mm
X
34.9 mm
Shaft diameter
52.4 mm