SKF

SKF Speedi-Sleeve 99193 49.23x56.36x17.48mm

  • ERIKS:23281156
  • Manufacturer:085311041690
Image 1
Image 2
Image 1
Image 2
Save to list

€55.90/ pieceexcl. VAT

€67.64incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.90

-

10+

€47.52

15.00%

30+

€41.93

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
49.23 mm
Suitable for shaft diameter
from 49.124 to 49.276 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
56.4 mm
B
17.5 mm
A
14.3 mm
X
25.4 mm
Shaft diameter
49.23 mm