SKF

SKF Speedi-Sleeve 99189 48.03x56.01x16.97mm

  • ERIKS:23281154
  • Manufacturer:085311041669
Image 1
Image 2
Image 1
Image 2
Save to list

€55.90/ pieceexcl. VAT

€67.64incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.90

-

10+

€47.52

15.00%

30+

€41.93

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
48.03 mm
Suitable for shaft diameter
from 47.93 to 48.082 mm
Width
16.97 mm
Wall thickness
0.25 mm
D
56 mm
B
17 mm
A
14 mm
X
25 mm
Shaft diameter
48.03 mm