SKF

SKF Speedi-Sleeve 99187 47.63x55.96x17.48mm

  • ERIKS:23281167
  • Manufacturer:085311041645
Image 1
Image 2
Image 1
Image 2
Save to list

€55.70/ pieceexcl. VAT

€67.40incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.70

-

10+

€47.35

15.00%

30+

€41.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
47.63 mm
Suitable for shaft diameter
from 47.549 to 47.701 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
56 mm
B
17.5 mm
A
14.3 mm
X
25.4 mm
Shaft diameter
47.63 mm