SKF

SKF Speedi-Sleeve 99181 46.05x53.09x17.48mm

  • ERIKS:23281185
  • Manufacturer:085311041607
Image 1
Image 2
Image 1
Image 2
Save to list

€54.50/ pieceexcl. VAT

€65.94incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.50

-

10+

€46.33

15.00%

30+

€40.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
46.05 mm
Suitable for shaft diameter
from 45.949 to 46.101 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
53.1 mm
B
17.5 mm
A
14.3 mm
X
25.4 mm
Shaft diameter
46.05 mm