SKF

SKF Speedi-Sleeve 99177 45.01x53.01x16.99mm

  • ERIKS:23281153
  • Manufacturer:085311041577
Image 1
Image 2
Image 1
Image 2
Save to list

€53.80/ pieceexcl. VAT

€65.10incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.80

-

10+

€45.73

15.00%

30+

€40.35

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
45.01 mm
Suitable for shaft diameter
from 44.933 to 45.085 mm
Width
16.99 mm
Wall thickness
0.25 mm
D
53 mm
B
17 mm
A
14 mm
X
20.6 mm
Shaft diameter
45.01 mm