SKF

SKF Speedi-Sleeve 99175 44.45x52.4x22.23mm

  • ERIKS:23281150
  • Manufacturer:085311041553
Image 1
Image 2
Image 1
Image 2
Save to list

€51.90/ pieceexcl. VAT

€62.80incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.90

-

10+

€44.12

15.00%

30+

€38.92

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
44.45 mm
Suitable for shaft diameter
from 44.374 to 44.526 mm
Width
22.23 mm
Wall thickness
0.25 mm
D
52.4 mm
B
22.2 mm
A
19.1 mm
X
20.7 mm
Shaft diameter
44.45 mm